4L555 55.5 in Outside Length, 1/2 in Top Width, 1 Ribs

  • Mfr # 4L555

  • Zoro # G206401738


product price:  $8.69
/ea

Key Features

V-Belt Type
V Belt
Industry Number
4L555
Outside Length
55.5 in
Number of Ribs
1
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4L555
Zoro #
G206401738
UPC #
-
Country of Origin
China

Dimensions

Outside Length
55.5 in
Top Width
1/2 in
Height
5/16 in

Details

V-Belt Type
V Belt
Industry Number
4L555
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Standards
RMA
Weight
0.3263
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Outside Length-55.5 in
Height-5/16 in
Number of Ribs-1
0.3263
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.