4LK1225 122.5 in Outside Length, 1/2 in Top Width, 1 Ribs

  • Mfr # 4LK1225

  • Zoro # G206406160


product price:  $43.39
/ea

Key Features

V-Belt Type
V Belt
Industry Number
4LK1225
Outside Length
122.5 in
Number of Ribs
1
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LK1225
Zoro #
G206406160
UPC #
-
Country of Origin
China

Dimensions

Outside Length
122.5 in
Top Width
1/2 in
Height
5/16 in

Details

V-Belt Type
V Belt
Industry Number
4LK1225
Number of Ribs
1
Material
Kevlar (Aramid)
For Use With
Lawn and Garden
Standards
RMA
Weight
0.75
Temp. Range
-60 F to 176 F
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Kevlar (Aramid)
Outside Length-122.5 in
Height-5/16 in
Number of Ribs-1
0.75
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.