5L425 42.5 in Outside Length, 21/32 in Top Width, 1 Ribs

  • Mfr # 5L425

  • Zoro # G406402443


product price: $9.79
/ea

Key Features

V-Belt Type
V Belt
Industry Number
5L425
Outside Length
42.5 in
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L425
Zoro #
G406402443
UPC #
-
Country of Origin
China

Dimensions

Outside Length
42.5 in
Top Width
21/32 in
Height
5/16 in

Details

V-Belt Type
V Belt
Industry Number
5L425
Number of Ribs
1
Material
Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
0.4068

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Outside Length-42.5 in
Height-5/16 in
Number of Ribs-1
0.4068
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.