Shop BESTORQ

5M Timing Belts, 1000-5M-15

  • Mfr # 1000-5M-15

  • Zoro # G306391427


product price:  $28.49
/ea

Key Features

Top Width
15 mm
Gearbelt Type
Timing Belt
Weight
0.23
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000-5M-15
Zoro #
G306391427
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.11 in
Pitch Length
1000 mm
Belt Trade Size
5M

Details

Gearbelt Type
Timing Belt
Weight
0.23
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
200
Pitch
5 mm
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Industry Number
1000-5M-15
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1000 mm (39.37 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1000 mm (39.37 in)
Number of Teeth -200
Pitch-5
0.23
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.