Shop BESTORQ
See all product information
5M Timing Belts, 1025-5M-25
Mfr # 1025-5M-25
Zoro # G606391325
product price:Â $43.25
/eaKey Features
Top Width
25 mm
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Height
0.11 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1025-5M-25
Zoro #
G606391325
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.11 in
Pitch Length
1025 mm
Belt Trade Size
5M
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.38
Number of Ribs
1
Temp. Range
-30 F to 160 F
Banded Belt
No
Industry Number
1025-5M-25
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Number of Teeth
205
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1025 mm (40.35 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1025 mm (40.35 in)
Number of Teeth -205
Pitch-5
0.38
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1025 mm (40.35 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1025 mm (40.35 in)
Number of Teeth -205
Pitch-5
0.38
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.