Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 1105-5M-15
Mfr # 1105-5M-15
Zoro # G306391618
product price:Â $24.15
/eaKey Features
Top Width
15 mm
Temp. Range
-30 F to 160 F
Height
0.11 in
Weight
0.25
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1105-5M-15
Zoro #
G306391618
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
1105 mm
Details
Temp. Range
-30 F to 160 F
Weight
0.25
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Industry Number
1105-5M-15
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Number of Teeth
221
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1105 mm (43.5 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1105 mm (43.5 in)
Number of Teeth -221
Pitch-5
0.25
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1105 mm (43.5 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1105 mm (43.5 in)
Number of Teeth -221
Pitch-5
0.25
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.