Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 1130-5M-12
Mfr # 1130-5M-12
Zoro # G606400584
product price:Â $17.99
/eaKey Features
Top Width
12 mm
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1130-5M-12
Zoro #
G606400584
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.11 in
Pitch Length
1130 mm
Belt Trade Size
5M
Details
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Weight
0.12
Gearbelt Type
Timing Belt
Pitch
5 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
226
Belt Coating
Nylon
Industry Number
1130-5M-12
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-1130 mm (44.49 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -226
Pitch-0.19 in
0.12
Oil and Heat resistant
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-1130 mm (44.49 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -226
Pitch-0.19 in
0.12
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.