Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 1210-5M-25
Mfr # 1210-5M-25
Zoro # G406391549
product price:Â $49.39
/eaKey Features
Top Width
25 mm
Banded Belt
No
Height
0.11 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1210-5M-25
Zoro #
G406391549
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.11 in
Pitch Length
1210 mm
Belt Trade Size
5M
Details
Banded Belt
No
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.45
Number of Teeth
242
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Belt Coating
Nylon
Industry Number
1210-5M-25
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1210 mm (47.64 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1210 mm (47.64 in)
Number of Teeth -242
Pitch-5
0.45
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1210 mm (47.64 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1210 mm (47.64 in)
Number of Teeth -242
Pitch-5
0.45
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.