
5M Timing Belts, 1520-5M-450
Mfr # 1520-5M-450
Zoro # G106383820
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
1520 mm (59.85 in)
Number of Teeth - Timing Belts
304
Industry Number - Timing Belts
1520-5M-450
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1520-5M-450
Zoro #
G106383820
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
1520 mm (59.85 in)
Height
0.11 in
Top Width
450 mm (17.72 in)
Details
Number of Teeth - Timing Belts
304
Industry Number - Timing Belts
1520-5M-450
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Weight
10.26
Gearbelt Type
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1520 mm (59.85 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1520 mm (59.85 in)
Number of Teeth -304
Pitch-5
10.26
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1520 mm (59.85 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1520 mm (59.85 in)
Number of Teeth -304
Pitch-5
10.26
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.