
5M Timing Belts, 230-5M-25
Mfr # 230-5M-25
Zoro # G706417017
product price: $16.99
/eaKey Features
Pitch Length - Timing Belts
230 mm (9.06 in)
Number of Teeth - Timing Belts
46
Industry Number - Timing Belts
230-5M-25
Storage Temp.
40F-100F
Top Width
25 mm (0.99 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-5M-25
Zoro #
G706417017
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
230 mm (9.06 in)
Top Width
25 mm (0.99 in)
Height
0.11 in
Details
Number of Teeth - Timing Belts
46
Industry Number - Timing Belts
230-5M-25
Storage Temp.
40F-100F
Weight
0.09
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
For Use With
Heavy Duty General Application
Material
Rubber
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-230 mm (9.06 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-230 mm (9.06 in)
Number of Teeth -46
Pitch-5
0.09
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-230 mm (9.06 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-230 mm (9.06 in)
Number of Teeth -46
Pitch-5
0.09
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.