
5M Timing Belts, 235-5M-200
Mfr # 235-5M-200
Zoro # G006417083
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
235 mm (9.26 in)
Number of Teeth - Timing Belts
47
Industry Number - Timing Belts
235-5M-200
Standards
RMA
For Use With
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235-5M-200
Zoro #
G006417083
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
235 mm (9.26 in)
Top Width
200 mm (7.88 in)
Height
0.11 in
Details
Number of Teeth - Timing Belts
47
Industry Number - Timing Belts
235-5M-200
Standards
RMA
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.71
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-235 mm (9.26 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-235 mm (9.26 in)
Number of Teeth -47
Pitch-5
0.71
Oil and Heat resistant
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-235 mm (9.26 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-235 mm (9.26 in)
Number of Teeth -47
Pitch-5
0.71
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.