Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 2800-5M-12
Mfr # 2800-5M-12
Zoro # G406405871
product price:Â $46.89
/eaKey Features
Top Width
12 mm
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2800-5M-12
Zoro #
G406405871
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
2800 mm
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.31
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
2800-5M-12
Number of Teeth
560
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-2800 mm (110.24 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -560
Pitch-0.19 in
0.31
Oil and Heat resistant
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-2800 mm (110.24 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -560
Pitch-0.19 in
0.31
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.