Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 305-5M-430
Mfr # 305-5M-430
Zoro # G006418882
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Top Width
430 mm
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
305-5M-430
Zoro #
G006418882
UPC #
-
Country of Origin
China
Dimensions
Top Width
430 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
305 mm
Details
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
1.97
Number of Teeth
61
Industry Number
305-5M-430
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-430 mm (16.93 in)
Material-Rubber
Pitch Length-305 mm (12.01 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-305 mm (12.01 in)
Number of Teeth -61
Pitch-5
1.97
Oil and Heat resistant
Top Width-430 mm (16.93 in)
Material-Rubber
Pitch Length-305 mm (12.01 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-305 mm (12.01 in)
Number of Teeth -61
Pitch-5
1.97
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.