Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 3120-5M-09
Mfr # 3120-5M-09
Zoro # G906406859
product price:Â $32.85
/eaKey Features
Top Width
9 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.26
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3120-5M-09
Zoro #
G906406859
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
3120 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.26
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
One Side
Industry Number
3120-5M-09
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
624
Pitch
5 mm
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-3120 mm (122.83 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -624
Pitch-0.19 in
0.26
Oil and Heat resistant
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-3120 mm (122.83 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -624
Pitch-0.19 in
0.26
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.