Shop BESTORQ

5M Timing Belts, 3255-5M-15

  • Mfr # 3255-5M-15

  • Zoro # G006386648


product price:  $79.15
/ea

Key Features

Top Width
15 mm
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3255-5M-15
Zoro #
G006386648
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
3255 mm

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.73
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
3255-5M-15
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
651
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-3255 mm (128.15 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-3255 mm (128.15 in)
Number of Teeth -651
Pitch-5
0.73
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.