Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 3370-5M-25
Mfr # 3370-5M-25
Zoro # G906386793
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Top Width
25 mm
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Height
0.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3370-5M-25
Zoro #
G906386793
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.11 in
Pitch Length
3370 mm
Belt Trade Size
5M
Details
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Number of Ribs
1
Storage Temp.
40F-100F
Weight
1.26
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Item
Timing Belt
Industry Number
3370-5M-25
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
674
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-3370 mm (132.68 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-3370 mm (132.68 in)
Number of Teeth -674
Pitch-5
1.26
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-3370 mm (132.68 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-3370 mm (132.68 in)
Number of Teeth -674
Pitch-5
1.26
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.