Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 3430-5M-50
Mfr # 3430-5M-50
Zoro # G906425379
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Number of Ribs
1
Weight
1.58
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3430-5M-50
Zoro #
G906425379
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
3430 mm
Details
Number of Ribs
1
Weight
1.58
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
3430-5M-50
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
686
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-3430 mm (135.04 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -686
Pitch-0.19 in
1.58
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-3430 mm (135.04 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -686
Pitch-0.19 in
1.58
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.