Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 365-5M-450
Mfr # 365-5M-450
Zoro # G506419259
product price:Â $305.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
5M
Industry Number
365-5M-450
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
450 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365-5M-450
- Zoro #
- G506419259
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 450 mm
- Pitch Length
- 365 mm
- Height
- 0.11 in
Details
- Item
- Timing Belt
- Industry Number
- 365-5M-450
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 73
- Belt Material
- Chloroprene, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Gearbelt Type
- Timing Belt
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Number of Ribs
- 1
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Standards
- RMA
- Weight
- 2.46
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-365 mm (14.38 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-365 mm (14.38 in)
Number of Teeth -73
Pitch-5
2.46
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-365 mm (14.38 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-365 mm (14.38 in)
Number of Teeth -73
Pitch-5
2.46
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.