Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 385-5M-25
Mfr # 385-5M-25
Zoro # G806419027
product price:Â $24.39
/eaKey Features
Top Width
25 mm
Gearbelt Type
Timing Belt
Height
0.11 in
Temp. Range
-30 F to 160 F
Weight
0.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
385-5M-25
Zoro #
G806419027
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
385 mm
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.14
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
385-5M-25
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
77
Pitch
5 mm
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-385 mm (15.16 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-385 mm (15.16 in)
Number of Teeth -77
Pitch-5
0.14
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-385 mm (15.16 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-385 mm (15.16 in)
Number of Teeth -77
Pitch-5
0.14
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.