Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 595-5M-450
Mfr # 595-5M-450
Zoro # G306385273
product price:Â $390.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
595-5M-450
Zoro #
G306385273
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
595 mm
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
4.02
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Tooth Location
One Side
Industry Number
595-5M-450
Item
Timing Belt
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Number of Teeth
119
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-595 mm (23.43 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-595 mm (23.43 in)
Number of Teeth -119
Pitch-5
4.02
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-595 mm (23.43 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-595 mm (23.43 in)
Number of Teeth -119
Pitch-5
4.02
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.