Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 650-5M-450
Mfr # 650-5M-450
Zoro # G606383894
product price:Â $424.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
650-5M-450
Zoro #
G606383894
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.11 in
Pitch Length
650 mm
Belt Trade Size
5M
Details
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
4.39
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
130
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Pitch
5 mm
Industry Number
650-5M-450
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-650 mm (25.6 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-650 mm (25.6 in)
Number of Teeth -130
Pitch-5
4.39
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-650 mm (25.6 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-650 mm (25.6 in)
Number of Teeth -130
Pitch-5
4.39
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.