
5M Timing Belts, 825-5M-15
Mfr # 825-5M-15
Zoro # G106390644
product price: $24.29
/eaKey Features
Pitch Length - Timing Belts
825 mm (32.48 in)
Number of Teeth - Timing Belts
165
Industry Number - Timing Belts
825-5M-15
Storage Temp.
40F-100F
Height
0.11 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825-5M-15
Zoro #
G106390644
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
825 mm (32.48 in)
Height
0.11 in
Top Width
15 mm (0.6 in)
Details
Number of Teeth - Timing Belts
165
Industry Number - Timing Belts
825-5M-15
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Banded Belt
No
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Material
Rubber
Weight
0.19
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-825 mm (32.48 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-825 mm (32.48 in)
Number of Teeth -165
Pitch-5
0.19
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-825 mm (32.48 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-825 mm (32.48 in)
Number of Teeth -165
Pitch-5
0.19
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.