Shop BESTORQ

5V1060/03 109.5 in Outside Length, 5/8 in Top Width, 3 Ribs

  • Mfr # 5V1060/03

  • Zoro # G406422977


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Industry Number
5V1060/03
Number of Ribs
3
Top Width
5/8 in
Outside Length
109.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5V1060/03
Zoro #
G406422977
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Outside Length
109.5 in
Inside Length
Inside Length-106 in
Height
35/64 in
Thickness
35/64 in

Details

V-Belt Type
Banded Belt
Industry Number
5V1060/03
Number of Ribs
3
Material
Synthetic Rubber
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Banded Belt
Yes
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
4.36
V-Belt Section
5V
Reinforcing Cord Material
Polyester
Item
Wedge Banded Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-106 in
Outside Length-109.5 in
Height-35/64 in
Number of Ribs-3
4.36
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.