
5V1080/02 111.5 in Outside Length, 5/8 in Top Width, 2 Ribs
Mfr # 5V1080/02
Zoro # G306422862
product price: $218.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
5V1080/02
Outside Length
111.5 in
Number of Ribs
2
Top Width
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5V1080/02
Zoro #
G306422862
UPC #
-
Country of Origin
China
Dimensions
Outside Length
111.5 in
Top Width
5/8 in
Height
35/64 in
Inside Length
Inside Length-108 in
Details
V-Belt Type
Banded Belt
Industry Number
5V1080/02
Number of Ribs
2
Material
Rubber
For Use With
Heavy Duty General Application
Standards
RMA
Banded Belt
Yes
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
2.96
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-108 in
Outside Length-111.5 in
Height-35/64 in
Number of Ribs-2
2.96
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-108 in
Outside Length-111.5 in
Height-35/64 in
Number of Ribs-2
2.96
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.