Shop BESTORQ
See all product information
Create Account
5V1120/16 112 in Outside Length, 5/8 in Top Width, 16 Ribs
Mfr # 5V1120/16
Zoro # G606421305
product price:Â $1,789.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
5V1120/16
Number of Ribs
16
Top Width
5/8 in
Outside Length
112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5V1120/16
Zoro #
G606421305
UPC #
-
Country of Origin
China
Dimensions
Top Width
5/8 in
Outside Length
112 in
Height
35/64 in
Inside Length
Inside Length-108.5 in
Thickness
35/64 in
Details
V-Belt Type
Banded Belt
Industry Number
5V1120/16
Number of Ribs
16
Material
Synthetic Rubber
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Weight
24.55
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Banded Belt
Yes
Features
Oil, Heat and crack resistant, 5 years of shelf life
Item
Wedge Banded Belt
V-Belt Section
5V
Reinforcing Cord Material
Polyester
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Outside Length-112 in
Height-35/64 in
Number of Ribs-16
24.55
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Outside Length-112 in
Height-35/64 in
Number of Ribs-16
24.55
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.