Shop BESTORQ
See all product information
Create Account
5V3550/10 358.5 in Outside Length, 5/8 in Top Width, 10 Ribs
Mfr # 5V3550/10
Zoro # G006421721
product price:Â $3,486.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
5V3550/10
Number of Ribs
10
Top Width
5/8 in
Outside Length
358.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5V3550/10
Zoro #
G006421721
UPC #
-
Country of Origin
China
Dimensions
Top Width
5/8 in
Outside Length
358.5 in
Inside Length
Inside Length-355 in
Height
35/64 in
Thickness
35/64 in
Details
V-Belt Type
Banded Belt
Industry Number
5V3550/10
Number of Ribs
10
Material
Synthetic Rubber
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Weight
48.64
Banded Belt
Yes
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
V-Belt Section
5V
Item
Wedge Banded Belt
Reinforcing Cord Material
Polyester
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-355 in
Outside Length-358.5 in
Height-35/64 in
Number of Ribs-10
48.64
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-355 in
Outside Length-358.5 in
Height-35/64 in
Number of Ribs-10
48.64
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.