5VK1180/15 118 in Outside Length, 5/8 in Top Width, 15 Ribs

  • Mfr # 5VK1180/15

  • Zoro # G306402147


product price:  $2,421.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Industry Number
5VK1180/15
Number of Ribs
15
Top Width
5/8 in
Outside Length
118 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VK1180/15
Zoro #
G306402147
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Outside Length
118 in
Inside Length
Inside Length-114.5 in
Height
35/64 in

Details

V-Belt Type
Banded Belt
Industry Number
5VK1180/15
Number of Ribs
15
Material
Kevlar (Aramid)
Temp. Range
-60 F to 176 F
Standards
RMA
Storage Temp.
40F-100F
For Use With
Lawn and Garden
Weight
24.6
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Banded Belt
Yes

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Kevlar (Aramid)
Inside Length-114.5 in
Outside Length-118 in
Height-35/64 in
Number of Ribs-15
24.6
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.