Shop BESTORQ
See all product information
Create Account
5VK1730/07 173 in Outside Length, 5/8 in Top Width, 7 Ribs
Mfr # 5VK1730/07
Zoro # G606401857
product price:Â $1,310.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
5VK1730/07
Number of Ribs
7
Top Width
5/8 in
Outside Length
173 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5VK1730/07
Zoro #
G606401857
UPC #
-
Country of Origin
China
Dimensions
Top Width
5/8 in
Outside Length
173 in
Inside Length
Inside Length-169.5 in
Height
35/64 in
Thickness
35/64 in
Details
V-Belt Type
Banded Belt
Industry Number
5VK1730/07
Number of Ribs
7
Material
Synthetic Rubber
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Weight
16.83
Storage Temp.
40F-100F
For Use With
Lawn and Garden
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Banded Belt
Yes
Reinforcing Cord Material
Kevlar (Aramid)
Item
Wedge Banded Belt
V-Belt Section
5VK
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Kevlar (Aramid)
Inside Length-169.5 in
Outside Length-173 in
Height-35/64 in
Number of Ribs-7
16.83
Oil and Heat resistant
Top Width-5/8 in
Material-Kevlar (Aramid)
Inside Length-169.5 in
Outside Length-173 in
Height-35/64 in
Number of Ribs-7
16.83
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.