5VK2500/13 250 in Outside Length, 5/8 in Top Width, 13 Ribs

  • Mfr # 5VK2500/13

  • Zoro # G606412297


product price: $4,405.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Industry Number
5VK2500/13
Outside Length
250 in
Number of Ribs
13
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VK2500/13
Zoro #
G606412297
UPC #
-
Country of Origin
China

Dimensions

Outside Length
250 in
Top Width
5/8 in
Height
35/64 in
Inside Length
Inside Length-246.5 in

Details

V-Belt Type
Banded Belt
Industry Number
5VK2500/13
Number of Ribs
13
Material
Kevlar (Aramid)
For Use With
Lawn and Garden
Weight
45.18
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F
Banded Belt
Yes
Standards
RMA
Temp. Range
-60 F to 176 F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Kevlar (Aramid)
Inside Length-246.5 in
Outside Length-250 in
Height-35/64 in
Number of Ribs-13
45.18
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.