
5VK3350/11 335 in Outside Length, 5/8 in Top Width, 11 Ribs
Mfr # 5VK3350/11
Zoro # G506412885
product price:Â $4,963.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
5VK3350/11
Outside Length
335 in
Number of Ribs
11
Top Width
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5VK3350/11
Zoro #
G506412885
UPC #
-
Country of Origin
China
Dimensions
Outside Length
335 in
Top Width
5/8 in
Height
35/64 in
Inside Length
Inside Length-331.5 in
Details
V-Belt Type
Banded Belt
Industry Number
5VK3350/11
Number of Ribs
11
Material
Kevlar (Aramid)
For Use With
Lawn and Garden
Storage Temp.
40F-100F
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Standards
RMA
Weight
51.22
Banded Belt
Yes
Temp. Range
-60 F to 176 F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Kevlar (Aramid)
Inside Length-331.5 in
Outside Length-335 in
Height-35/64 in
Number of Ribs-11
51.22
Oil and Heat resistant
Top Width-5/8 in
Material-Kevlar (Aramid)
Inside Length-331.5 in
Outside Length-335 in
Height-35/64 in
Number of Ribs-11
51.22
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.