Shop BESTORQ
See all product information
Create Account
5VX1000/03 100 in Outside Length, 5/8 in Top Width, 3 Ribs
Mfr # 5VX1000/03
Zoro # G806402029
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged Belt
Industry Number
5VX1000/03
Number of Ribs
3
Top Width
5/8 in
Outside Length
100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5VX1000/03
Zoro #
G806402029
UPC #
-
Country of Origin
China
Dimensions
Top Width
5/8 in
Outside Length
100 in
Height
35/64 in
Inside Length
Inside Length-96.5 in
Thickness
35/64 in
Details
V-Belt Type
Banded Cogged Belt
Industry Number
5VX1000/03
Number of Ribs
3
Material
EPDM
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Weight
4.05
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
Yes
Item
Wedge Banded Cogged Belt
Reinforcing Cord Material
Polyester
V-Belt Section
5VX
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-96.5 in
Outside Length-100 in
Height-35/64 in
Number of Ribs-3
4.05
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-96.5 in
Outside Length-100 in
Height-35/64 in
Number of Ribs-3
4.05
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.