Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5VX1108 110.8 in Outside Length, 5/8 in Top Width, 1 Ribs

  • Mfr # 5VX1108

  • Zoro # G306411941


product price: $64.65
/ea

Key Features

V-Belt Type
Cogged Belt
Industry Number
5VX1108
Outside Length
110.8 in
Number of Ribs
1
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX1108
Zoro #
G306411941
UPC #
-
Country of Origin
China

Dimensions

Outside Length
110.8 in
Top Width
5/8 in
Height
35/64 in
Inside Length
Inside Length-107.3 in

Details

V-Belt Type
Cogged Belt
Industry Number
5VX1108
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.318
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-107.3 in
Outside Length-110.8 in
Height-35/64 in
Number of Ribs-1
1.318
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.