
8M Timing Belts, 1016-8M-85
Mfr # 1016-8M-85
Zoro # G606387625
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1016-8M-85
Zoro #
G606387625
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1016 mm
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
1.06
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Industry Number
1016-8M-85
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
127
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1016 mm (40 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1016 mm (40 in)
Number of Teeth -127
Pitch-8
1.06
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1016 mm (40 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1016 mm (40 in)
Number of Teeth -127
Pitch-8
1.06
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.