Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1328-8M-450
Mfr # 1328-8M-450
Zoro # G206392975
product price:Â $690.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
7.35
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1328-8M-450
Zoro #
G206392975
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1328 mm
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
7.35
Banded Belt
No
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Teeth
166
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
1328-8M-450
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1328 mm (52.29 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1328 mm (52.29 in)
Number of Teeth -166
Pitch-8
7.35
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1328 mm (52.29 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1328 mm (52.29 in)
Number of Teeth -166
Pitch-8
7.35
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.