Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1408-8M-12
Mfr # 1408-8M-12
Zoro # G606394142
product price:Â $22.25
/eaKey Features
Top Width
12 mm
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Height
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1408-8M-12
Zoro #
G606394142
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1408 mm
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
0.21
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Number of Teeth
176
Maximum Operating Temperature
160 Degrees F
Industry Number
1408-8M-12
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1408 mm (55.44 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1408 mm (55.44 in)
Number of Teeth -176
Pitch-8
0.21
Oil and Heat resistant
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1408 mm (55.44 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1408 mm (55.44 in)
Number of Teeth -176
Pitch-8
0.21
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.