Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1480-8M-12
Mfr # 1480-8M-12
Zoro # G006384231
product price:Â $23.29
/eaKey Features
Top Width
12 mm
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1480-8M-12
Zoro #
G006384231
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.24 in
Pitch Length
1480 mm
Belt Trade Size
8M
Details
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.22
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1480-8M-12
Number of Teeth
185
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1480 mm (58.27 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1480 mm (58.27 in)
Number of Teeth -185
Pitch-8
0.22
Oil and Heat resistant
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1480 mm (58.27 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1480 mm (58.27 in)
Number of Teeth -185
Pitch-8
0.22
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.