Shop BESTORQ
See all product information
8M Timing Belts, 1504-8M-125
Mfr # 1504-8M-125
Zoro # G306401003
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Top Width
125 mm
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1504-8M-125
Zoro #
G306401003
UPC #
-
Country of Origin
China
Dimensions
Top Width
125 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
1504 mm
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
2.26
Number of Ribs
1
Standards
RMA
Banded Belt
No
Industry Number
1504-8M-125
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
188
Pitch
8 mm
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-1504 mm (59.21 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -188
Pitch-0.31 in
2.26
Oil and Heat resistant
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-1504 mm (59.21 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -188
Pitch-0.31 in
2.26
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.