Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1520-8M-50
Mfr # 1520-8M-50
Zoro # G006385474
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.24 in
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1520-8M-50
Zoro #
G006385474
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1520 mm
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.93
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Number of Ribs
1
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Number of Teeth
190
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
1520-8M-50
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1520 mm (59.85 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1520 mm (59.85 in)
Number of Teeth -190
Pitch-8
0.93
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1520 mm (59.85 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1520 mm (59.85 in)
Number of Teeth -190
Pitch-8
0.93
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.