Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1584-8M-30
Mfr # 1584-8M-30
Zoro # G506385912
product price:Â $81.45
/eaKey Features
Top Width
30 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Height
0.24 in
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1584-8M-30
Zoro #
G506385912
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.24 in
Pitch Length
1584 mm
Belt Trade Size
8M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Standards
RMA
Weight
0.58
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Teeth
198
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
1584-8M-30
Belt Coating
Nylon
Pitch
8 mm
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-1584 mm (62.37 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1584 mm (62.37 in)
Number of Teeth -198
Pitch-8
0.58
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-1584 mm (62.37 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1584 mm (62.37 in)
Number of Teeth -198
Pitch-8
0.58
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.