Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1640-8M-12
Mfr # 1640-8M-12
Zoro # G506386537
product price:Â $24.15
/eaKey Features
Belt Trade Size
8M
Industry Number
1640-8M-12
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1640-8M-12
Zoro #
G506386537
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
12 mm
Pitch Length
1640 mm
Height
0.24 in
Details
Item
Timing Belt
Industry Number
1640-8M-12
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
205
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Weight
0.24
Gearbelt Type
Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Number of Ribs
1
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1640 mm (64.57 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1640 mm (64.57 in)
Number of Teeth -205
Pitch-8
0.24
Oil and Heat resistant
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1640 mm (64.57 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1640 mm (64.57 in)
Number of Teeth -205
Pitch-8
0.24
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.