Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1640-8M-85
Mfr # 1640-8M-85
Zoro # G706386641
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1640-8M-85
Zoro #
G706386641
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.24 in
Pitch Length
1640 mm
Belt Trade Size
8M
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Weight
1.71
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Industry Number
1640-8M-85
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Number of Teeth
205
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1640 mm (64.57 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1640 mm (64.57 in)
Number of Teeth -205
Pitch-8
1.71
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1640 mm (64.57 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1640 mm (64.57 in)
Number of Teeth -205
Pitch-8
1.71
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.