Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1736-8M-125
Mfr # 1736-8M-125
Zoro # G006405578
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Top Width
125 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1736-8M-125
Zoro #
G006405578
UPC #
-
Country of Origin
China
Dimensions
Top Width
125 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
1736 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Weight
2.6
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
1736-8M-125
Item
Timing Belt
Number of Teeth
217
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-1736 mm (68.35 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -217
Pitch-0.31 in
2.6
Oil and Heat resistant
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-1736 mm (68.35 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -217
Pitch-0.31 in
2.6
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.