Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 1800-8M-12
Mfr # 1800-8M-12
Zoro # G306387970
product price:Â $27.29
/eaKey Features
Top Width
12 mm
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.27
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1800-8M-12
Zoro #
G306387970
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1800 mm
Details
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.27
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Pitch
8 mm
Number of Teeth
225
Industry Number
1800-8M-12
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1800 mm (70.87 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1800 mm (70.87 in)
Number of Teeth -225
Pitch-8
0.27
Oil and Heat resistant
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1800 mm (70.87 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1800 mm (70.87 in)
Number of Teeth -225
Pitch-8
0.27
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.