Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 2000-8M-30
Mfr # 2000-8M-30
Zoro # G106390453
product price:Â $92.19
/eaKey Features
Top Width
30 mm
Height
0.24 in
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2000-8M-30
Zoro #
G106390453
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.24 in
Pitch Length
2000 mm
Belt Trade Size
8M
Details
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.74
Temp. Range
-30 F to 160 F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
2000-8M-30
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Number of Teeth
250
Pitch
8 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-2000 mm (78.74 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2000 mm (78.74 in)
Number of Teeth -250
Pitch-8
0.74
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-2000 mm (78.74 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2000 mm (78.74 in)
Number of Teeth -250
Pitch-8
0.74
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.