Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 2040-8M-20
Mfr # 2040-8M-20
Zoro # G506391753
product price:Â $49.89
/eaKey Features
Top Width
20 mm
Standards
RMA
Height
0.24 in
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2040-8M-20
Zoro #
G506391753
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
2040 mm
Details
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.5
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
255
Belt Coating
Nylon
Tooth Location
One Side
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Industry Number
2040-8M-20
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-2040 mm (80.32 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2040 mm (80.32 in)
Number of Teeth -255
Pitch-8
0.5
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-2040 mm (80.32 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2040 mm (80.32 in)
Number of Teeth -255
Pitch-8
0.5
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.