Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 2176-8M-12
Mfr # 2176-8M-12
Zoro # G406425572
product price:Â $30.99
/eaKey Features
Top Width
12 mm
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2176-8M-12
Zoro #
G406425572
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
2176 mm
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.31
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Industry Number
2176-8M-12
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
272
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Pitch
8 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-2176 mm (85.67 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -272
Pitch-0.31 in
0.31
Oil and Heat resistant
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-2176 mm (85.67 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -272
Pitch-0.31 in
0.31
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.