Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 2248-8M-28
Mfr # 2248-8M-28
Zoro # G506384236
product price:Â $70.55
/eaKey Features
Top Width
28 mm
Banded Belt
No
Height
0.24 in
Standards
RMA
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2248-8M-28
Zoro #
G506384236
UPC #
-
Country of Origin
China
Dimensions
Top Width
28 mm
Height
0.24 in
Pitch Length
2248 mm
Belt Trade Size
8M
Details
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.77
Number of Ribs
1
Industry Number
2248-8M-28
Number of Teeth
281
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-28 mm
Material-Rubber
Pitch Length-2248 mm (88.51 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2248 mm (88.51 in)
Number of Teeth -281
Pitch-8
0.77
Oil and Heat resistant
Top Width-28 mm
Material-Rubber
Pitch Length-2248 mm (88.51 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2248 mm (88.51 in)
Number of Teeth -281
Pitch-8
0.77
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.