Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 2520-8M-380
Mfr # 2520-8M-380
Zoro # G506385264
product price:Â $1,059.99
/ea
Free Shipping & Returns
Key Features
Top Width
380 mm
Banded Belt
No
Standards
RMA
Height
0.24 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2520-8M-380
Zoro #
G506385264
UPC #
-
Country of Origin
China
Dimensions
Top Width
380 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
2520 mm
Details
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
11.78
Storage Temp.
40F-100F
Number of Ribs
1
Belt Coating
Nylon
Number of Teeth
315
Tooth Shape
HTD Curvilinear
Industry Number
2520-8M-380
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-380 mm (14.97 in)
Material-Rubber
Pitch Length-2520 mm (99.22 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2520 mm (99.22 in)
Number of Teeth -315
Pitch-8
11.78
Oil and Heat resistant
Top Width-380 mm (14.97 in)
Material-Rubber
Pitch Length-2520 mm (99.22 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2520 mm (99.22 in)
Number of Teeth -315
Pitch-8
11.78
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.