Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 2840-8M-125
Mfr # 2840-8M-125
Zoro # G406412633
product price:Â $418.99
/ea
Free Shipping & Returns
Key Features
Top Width
125 mm
Height
0.23 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2840-8M-125
Zoro #
G406412633
UPC #
-
Country of Origin
China
Dimensions
Top Width
125 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
2840 mm
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
4.26
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Tooth Shape
HTD Curvilinear
Industry Number
2840-8M-125
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
355
Item
Timing Belt
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-2840 mm (111.81 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -355
Pitch-0.31 in
4.26
Oil and Heat resistant
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-2840 mm (111.81 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -355
Pitch-0.31 in
4.26
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.