Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 2840-8M-15
Mfr # 2840-8M-15
Zoro # G306412757
product price:Â $50.39
/eaKey Features
Top Width
15 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2840-8M-15
Zoro #
G306412757
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.23 in
Pitch Length
2840 mm
Belt Trade Size
8M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Number of Ribs
1
Weight
0.51
Temp. Range
-30 F to 160 F
Number of Teeth
355
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
2840-8M-15
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-2840 mm (111.81 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -355
Pitch-0.31 in
0.51
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-2840 mm (111.81 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -355
Pitch-0.31 in
0.51
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.